missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Desiccator Cabinet

Product Code. 15275077 Shop All SP Scienceware Products
Click to view available options
Height (Metric):
21.3 cm
25.4 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15275077

Brand: Bel-Art™ SP Scienceware™ F420640000

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Desiccator cabinets can be used in refrigerators or at room temperature for dry storage of moisture-sensitive materials.

  • Large doors maximize access to interior space
  • Perforated shelves facilitate circulation of dry air

Specifications

Color Clear
Material Acrylic
No. per Pack 1 Each
Shelf Type Tray Like
Volume (English) 0.21 cu. ft.
Length (English) 7 in.
Length (Metric) 17.8 cm
Width (English) 7 in.
Width (English) Door 7 in.
Width (Metric) 17.8 cm
Width (Metric) Door 17.8 cm
Height (Metric) 25.4 cm
Depth (English) 10 in.
Depth (Metric) 25.4 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.