missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Cylindrical L Connectors
Click to view available options
For Use With:
11 to 13 mm Hose
13 to 15 mm Hose
3 to 5 mm Hose
5 to 7 mm Hose
7 to 9 mm Hose
9 to 11 mm Hose
missing translation for 'unitSize'
Pack of 10
Description
Cylindrical right angle hose connector
- Polypropylene
- Autoclavable to 121°C
- Suitable for foodstuff
- Available in a wide range of diameters for varying hose sizes
Specifications
Specifications
| Certifications/Compliance | EU Foodstuffs, RoHS |
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| For Use With | 3 to 5 mm Hose |
| Packaging Quantity | 10/Pk.; 20/Scale |
| Resistance Properties | Up to 135°C Temperature-Resistant |
| Shape | Cylindrical L |
| Color | Transparent |
| Max. Operating Temperature (Metric) | 135°C |
| Product Type | Angled Connector |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto