missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Cryo.s Cryogenic Tubes with Internal Thread
GREENER_CHOICE

Product Code. 10175970
Change view
Click to view available options
Capacity (Metric):
1 mL
2 mL
5 mL
Closure Color:
Blue
Green
Natural
Red
Yellow
Bottom Shape:
Conical Bottom, Starfoot Base
Round
Round (Self-standing)
Round (Starfoot)
Round Bottom, Starfoot Base
Includes:
White writing area; cap inserts for labeling
Without Labeling Field
Writing Area, Cap Inserts
Unit Size:
Pack of 300
Pack of 500
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Color Bottom Shape Includes unitSize
10175970 2 mL Red Round Writing Area, Cap Inserts Pack of 500
10627671 1 mL Blue Conical Bottom, Starfoot Base Writing Area, Cap Inserts Pack of 500
10401721 1 mL Green Conical Bottom, Starfoot Base Writing Area, Cap Inserts Pack of 500
10617671 1 mL Yellow Round Writing Area, Cap Inserts Pack of 500
10329910 2 mL Blue Round Writing Area, Cap Inserts Pack of 500
10686321 2 mL Green Round (Starfoot) Writing Area, Cap Inserts Pack of 500
10147480 2 mL Red Round (Starfoot) Writing Area, Cap Inserts Pack of 500
10563821 2 mL Yellow Round (Self-standing) Writing Area, Cap Inserts Pack of 500
10450181 5 mL Blue Round Writing Area, Cap Inserts Pack of 300
10589681 5 mL Natural Round Without Labeling Field Pack of 300
10459990 5 mL Red Round Writing Area, Cap Inserts Pack of 300
10175350 5 mL Natural Round Writing Area, Cap Inserts Pack of 300
10063950 2 mL Yellow Round (Starfoot) Writing Area, Cap Inserts Pack of 500
10701391 2 mL Natural Round Bottom, Starfoot Base White writing area; cap inserts for labeling Pack of 500
10731201 2 mL Yellow Round Writing Area, Cap Inserts Pack of 500
10033990 2 mL Blue Round (Starfoot) Writing Area, Cap Inserts Pack of 500
10462481 1 mL Red Conical Bottom, Starfoot Base Writing Area, Cap Inserts Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Product Code. 10175970 Supplier Greiner Bio-One Supplier No. 121280

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Manufactured with high-grade polypropylene for strength and high thermal resistance. Greiner BioOne™ Cryo.s Cryogenic Tubes with Internal Threads withstand a temperature range of -196 to +121°C.

  • Free of detectable human DNA, endotoxins, DNase and RNase
  • Sterile, non-pyrogenic, non-cytotoxic, no heavy metals contained
  • CE-marked (CE/IVD)
  • As a safety precaution Cryo.s should be stored in a freezer or exclusively in the gas phase over the liquid nitrogen
  • Suitable for shipment by air
  • With white, scratch-resistant writing area
  • 150 inserts per case (for additional labelling on the cap)
  • Suitable for storage at -20°C, -80°C and in the vapour phase of LN2
  • Multiple cap colours and working volumes
  • Ultra-pure medical grade, USP class VI certified polypropylene w/o leachables
  • Accessory storages boxes and working racks available
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cryogenic Storage Tube
Closure Color Red
Autoclavable Not Autoclavable
Capacity (Metric) 2 mL
Bottom Shape Round
Material Polypropylene
Includes Writing Area, Cap Inserts
Temperature Range (Metric) -196°C to +121°C
Sterility Sterile
Graduated Yes
Closure Material Polypropylene
Height (Metric) 48 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.