Learn More
BRAND™ Cryogenic Tubes with External Thread Screw Caps
Manufactured from polypropylene. BRAND™ Cryogenic Tubes with External Thread Screw Caps include a large frosted marking area with colored cap inserts to provide easy sample identification. Graduated, U-bottom shape with 12.5mm outer diameter. Sterile, RNase-, DNase-, DNA and endotoxin-free. Temperature stability to -196 °C, and autoclavable at 121 °C (2 bar).
Brand: BRAND™ 114835
401.73 GBP valid until 2024-12-31
Use promo code "21935" to get your promotional price.
Code : A0
Additional Details : Weight : 4.50000kg
Description
- Manufactured from polypropylene
- Graduated
- Outer diamter: 12.5mm
- U-bottom
- Large frosted marking area and colored cap inserts provide easy sample identification.
- Temperature stability to -196 °C.
- γ-ray sterile (SAL 10-6) and autoclavable at 121 °C (2 bar).
- DIN EN 285, CE-marked according to IVD-Directive 98/79 CE.
- Cryogenic tubes are sterile, RNase-, DNase-, DNA and endotoxin-free.
Specifications
Cryogenic Tube | |
DIN EN 285, IVD-Directive 98/79 CE | |
5.0 mL | |
Polypropylene | |
Up to 4.5 mL | |
Yes | |
Polypropylene | |
92 mm |
12.5 mm | |
Autoclavable | |
Self-standing U-bottom | |
External | |
Screw cap | |
Sterile | |
Yes | |
Screw Cap |