missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Polypropylene Cryo Boxes with Slip Lid
Description
- Boxes are adjustable in height, from 50 to 75 mm
- Turn combi-lid 90° to adjust height positions
- Available in a range of colors
- Corresponding vents for draining condensed water
- Autoclavable and temperature-resistant from -90° to +121°C
- Grids available in the following arrays: 6 x 6, 7 x 7, 8 x 8 and 10 x 10
- Available uncoded or numerically coded
- Provided in packs of 5
Specifications
Specifications
| Closure Type | Slip Lid |
| Color | Blue |
| Material | Polypropylene |
| Shape | Square |
| Type | Cryo Box |
| For Use With (Application) | Storage and Transport of Deep Freeze Samples |
| Includes | Numerically Coded |
| Max. Temperature (Metric) | 121°C |
| Min. Temperature (Metric) | -90°C |
| Quantity | 5/pk |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?