missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell SpA Erlenmeyer Flask
Description
For general laboratory use. Provided with standardized neck. Autoclavable.
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Material | Polypropylene |
| Product Type | Erlenmeyer Flask |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Mouth Style | Threaded |
| Sterility | Non-sterile |
| Bottom Shape | Baffled |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?