missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Polypropylene Conical Bottom Centrifuge Tubes
Description
- Conical shape
- Suitable for centrifugation
- Sterile
- Polypropylene construction
- Graduated
Specifications
Specifications
| Closure Color | Blue |
| Capacity (Metric) | 50 mL |
| Material | Polypropylene |
| No. per Case | 60 |
| Packaging | Case |
| Sterility | Sterile |
| Autoclavable | Autoclavable |
| Length (Metric) | 115 mm |
| Bottom Shape | Conical |
| Closure Type | Cap |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?