missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polypropylene Butterfly Valve Lockout

Product Code. p-8000073
Click to view available options
Color:
Green
Red
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11796665

Brand: Brady™ 256962

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Product Type Butterfly Valve Lockout
Color Green
Material Polypropylene
Description Butterfly Valve Lockout
Diameter (Metric) Shackle 8 mm
Dimensions (L x W x H) 305.00 x 102.00 x 70.00 mm
Height (Metric) 70 mm
Height (Metric) Shackle 70 mm
Length (Metric) 305 mm
Material (Shackle) Polypropylene
Quantity 1 Ea.
Width (Metric) 102 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.