missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ Polypropylene Bowl

Product Code. 10098680
Change view
Click to view available options
Capacity (Metric):
1 L
2 L
4 L
7 L
Unit Size:
Each
Pack of 3
Pack of 5
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10098680 4 L Each
10528341 2 L Each
10321742 2 L Pack of 5
10232222 1 L Pack of 5
10438502 1 L Each
10351022 7 L Pack of 3
10496871 4 L Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10098680 Supplier Vitlab™ Supplier No. 42894

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these bowls to help prevent splashing on the work surface while working with strong reactions in uncovered vessels. VITLAB™ Polypropylene Bowls feature a broad, stable edge and circumferential standing ring on the bottom.

  • White round bowl
  • Polypropylene
TRUSTED_SUSTAINABILITY

Specifications

Bottom Shape Flat
Capacity (Metric) 4 L
Color White
Material Polypropylene
Shape Round
Type Bowl
Height (Metric) 120 mm
Diameter (Metric) 280 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.