missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Support rod integrated into stand
- Polypropylene construction
- Height of support rod: 325mm
- Base dimensions: 220 x 160mm
Specifications
Specifications
| Product Type | Bottle Stand |
| Material | Polypropylene |
| For Use With (Equipment) | Dispensette™ Titrette™ |
| Dimensions (L x W x H) | 220 x 160 x 325 mm |
| Length (Metric) | 220 mm |
| Height (Metric) | 325 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?