missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ Polypropylene Bottle

Product Code. 15580981
Change view
Click to view available options
Capacity (Metric):
1000 mL
Unit Size:
Pack of 64
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15580981 1000 mL Pack of 64
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15580981 Supplier Kautex™ Supplier No. 2000086459
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Polypropylene Bottle is low weight and leakproof, with a transparent design that makes it ideal for product presentation.

  • Low weight, leakproof and good transparency and glaze.
  • Outstanding chemical resistance and thermal stability.
  • Balanced stiffness and impact resistance.
  • Easily recyclable.
  • Ideal for product presentation.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Color Transparent
Material Polypropylene
Quantity 64 pcs. per case
Sterility Non-sterile
Width (Metric) 94 mm
Certifications/Compliance Reference Declaration of Compliance
Closure Included No
Disposable Reusable
Graduated No
Mouth Narrow
Shape Square
Fit for Purpose Certified Quality
Height (Metric) 204 mm
Product Type Square Narrow Mouth Bottle
Width (English) 3.7 in.
Height (English) 8.03 in.
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.