missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Polypropylene Bottle
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
Unit Size:
Pack of 132
Pack of 247
Pack of 512
Description
- Low weight, leakproof and good transparency and glaze
- Outstanding chemical resistance and thermal stability
- Balanced stiffness and impact resistance
- Easily recyclable
- Ideal for product presentation
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Transparent |
| Diameter (Metric) Inner Neck | 28.6 mm |
| For Use With (Application) | Packaging, Sending Samples, Presentation and Transport |
| Material | Polypropylene |
| No. per Case | 135/Cs. |
| No. per Pack | 1 Ea. |
| Packaging | Bottle |
| Quantity | 1 Ea. |
| Transparency | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction