missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ Polypropylene Bottle

Product Code. 15951461
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
Unit Size:
Pack of 132
Pack of 247
Pack of 512
This item is not returnable. View return policy

Product Code. 15951461

Brand: Kautex™ 2000086456

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
  • Low weight, leakproof and good transparency and glaze
  • Outstanding chemical resistance and thermal stability
  • Balanced stiffness and impact resistance
  • Easily recyclable
  • Ideal for product presentation
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Color Transparent
Diameter (Metric) Inner Neck 18.6 mm
For Use With (Application) Packaging, Sending Samples, Presentation and Transport
Material Polypropylene
No. per Case 512/Cs.
No. per Pack 1 Ea.
Packaging Bottle
Quantity 1 Ea.
Transparency Yes
Closure Included Yes
Mouth Narrow
Height (Metric) 108 mm
Product Type Bottle
Closure Size 32 mm
Diameter (Metric) 46 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.