missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Polypropylene Blue Pipet Tip E
Description
- Ideal for all commercial pipets
- Made of high quality polypropylene
- Tight fit due to the precisely fitting cone
- Optimal handling due to stable shape
- Autoclavable
- Guaranteed dust free due to special ionization treatment
- Available in pre-sterilized or non-sterile
- Excellentr4 transparency and high quality surfaces
- Minimal residual wetting
- Excellent volume accuracy due to precise tip orifice
- Practice-oriented tip volumes
Specifications
Specifications
| Volume (Metric) | 100 to 1000 μL |
| Color | Blue |
| Autoclavable | Autoclavable |
| Length (Metric) | 6.9cm |
| Certifications/Compliance | CE, IVD |
| For Use With (Application) | Ideal for All Commercially Available Pippets |
| Sterilization Method | Autoclavable |
| Format | Rack |
| For Use With (Equipment) | Universal Fit |
| Material | Polypropylene |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?