missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Polypropylene Universal Graduated Beakers

Product Code. 10076711 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
400 mL
1000 mL
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10076711 50 mL Each
17270674 100 mL Each
10713065 250 mL Each
10066631 400 mL Each
15143205 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Attention! Make sure to pay attention to the List of Chemical Resistance!
Product Code. 10076711 Supplier Buerkle™ Supplier No. 71090050
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Attention! Make sure to pay attention to the List of Chemical Resistance!

Polypropylene Universal Graduated Beakers with indestructable graduation and three specially formed spouts for easy pouring of liquids.

  • Can be used as disposable
  • Manufactured from transparent polypropylene
  • Autoclavable
  • Space-saving: beakers stack in one another
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Base 31 mm
Diameter (Metric)Top 45 mm
Capacity (Metric) 50 mL
Material Polypropylene
Increments 5 mL
Quantity Each
Type Beaker
Autoclavable Autoclavable
Graduated Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.