missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene Rectangular Base
Kartell™ Polypropylene Rectangular Base features a center hole and includes two rods.
Brand: Kartell™ 0026600
58.38 GBP valid until 2024-04-26
Use promo code "21699" to get your promotional price.
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Includes two rods that are 25cm long
- Rods can be screwed into one another to obtain desired height
Specifications
Polypropylene | |
293 mm | |
250 mm | |
Base | |
1 Ea. |
14 mm | |
293 mm | |
147 mm | |
Rectangular |