missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Ball Valve, Food
Shop All Bürkle Products
Click to view available options
Width (Metric):
20 mm
25 mm
N/A
Outlet Port:
M29 x 1,75, Outer
M36 x 3, Outer
M42 x 3, Outer
N/A
Unit Size:
Each
Description
- Max. operating pressure 1 bar (at +20 °C)
- Max. operating temperature 100 °C
- Suitable for food
Specifications
Specifications
| Type | Ball Valve |
| Material | Polypropylene |
| Pressure | 10 bar |
| Width (Metric) | 25 mm |
| Includes | Outer/inner thread, fibre-Glass reinforced, ball made of PP, handle with O-ring made of food-safe NBR and seal made of HDPE |
| Outlet Port | N/A |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction