missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Rapid Couplings, NW 3.2 mm, Male Connections, Hose Nipples with Hose Nozzles

Product Code. 10691533 Shop All Bürkle Products
Click to view available options
Tubing Size:
1.6 mm dia. x 20 m
3.2 mm
6.4 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10691533

Brand: Buerkle™ 87511001

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Rapid Couplings, NW 3.2 mm, Male Connections, Hose Nipples with Hose Nozzles – Fast and safe connection for liquids, gases, compressed air and vacuum. Buerkle™ Rapid Couplings are ideal when connecting and separating hoses, machines, apparatus, containers and more.

  • Rapid couplings are the ideal when connecting and separating hoses, machines, apparatus, containers, etc
  • For a fast and safe connection
  • For liquids, gases, compressed air and vacuum
TRUSTED_SUSTAINABILITY

Specifications

Description Without valve
Diameter (Metric) Inner 1.6 mm
Material POM
Overall Length (Metric) 20 mm
For Use With 1.6 mm Hose
Min. Operating Temperature (Metric) -40°C
Packaging Quantity 1
Tubing Size 1.6 mm dia. x 20 m
Thread Size NW 3.2 mm
Includes Male connections, hose nipples with hose nozzles
Maximum Pressure 10 bar
Max. Operating Temperature (Metric) 80°C
Product Type Rapid Coupling
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato