missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Rapid Couplings, NW 3.2mm, Female Connections, Hose Couplings with Conical External Thread
Fast and safe connection for liquids, gases, compressed air and vacuum. Buerkle™ Rapid Couplings are ideal when connecting and separating hoses, machines, apparatus, containers and more.
£21.60
Specifications
Product Type | Rapid Coupling |
---|---|
Description | With valve |
Packaging Quantity | 1 |
Width (Metric) | 3.2 mm |
Includes | Female connections, hose couplings with conical external thread |
Description
- Manufactured from polyoxymethylene or polypropylene
- Maximum flow possible
- Easy single-handed operation
- Secure O-ring guarantees that couplings are leakproof
- Polyoxymethylene operating pressure at 20°C: up to 10 bar, operating temperature from −40° to +80°C
- Polypropylene operating pressure at 20°C: up to 8 bar, operating temperature from 0° to 110°C
- Couplings simply connect to each other, automatically clicking into place and opening the valves
- When disconnecting, the valves are automatically sealed, no leakage occurs
Specifications
Rapid Coupling | |
1 | |
Female connections, hose couplings with conical external thread |
With valve | |
3.2 mm |