missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Chromatography Columns and Cartridges
- Column Packing
- Macherey-Nagel™ Polygosil™ Phase
Macherey-Nagel™ Polygosil™ Phase
Product Code. 10072631 Shop All Macherey-Nagel Products
Change view
Click to view available options
Quantity:
10 g
100 g
Particle Size:
5 μm
7 μm
10 μm
Pore Size:
100 Å
1000 Å
300 Å
60 Å
Unit Size:
100g
10g
16 product options available for selection
| Product Code. | Quantity | Particle Size | Pore Size | unitSize |
|---|---|---|---|---|
| 10072631 | 10 g | 5 μm | 100 Å | 10g |
| 10728232 | 100 g | 10 μm | 100 Å | 100g |
| 10699561 | 100 g | 10 μm | 60 Å | 100g |
| 10470882 | 100 g | 5 μm | 100 Å | 100g |
| 10337961 | 100 g | 5 μm | 60 Å | 100g |
| 10206651 | 100 g | 7 μm | 100 Å | 100g |
| 10431842 | 100 g | 7 μm | 60 Å | 100g |
| 10388481 | 100 g | 7 μm | 300 Å | 100g |
| 10398051 | 100 g | 7 μm | 1000 Å | 100g |
| 10012651 | 10 g | 10 μm | 100 Å | 10g |
| 10134741 | 10 g | 10 μm | 60 Å | 10g |
| 10327961 | 10 g | 5 μm | 60 Å | 10g |
| 10546301 | 10 g | 7 μm | 100 Å | 10g |
| 10062751 | 10 g | 7 μm | 1000 Å | 10g |
| 10378481 | 10 g | 7 μm | 300 Å | 10g |
| 10585771 | 10 g | 7 μm | 60 Å | 10g |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Specifications
Specifications
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| Technique | Liquid Chromatography |
| Quantity | 10 g |
| Type | Polygosil Phases |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?