missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Polygosil™ Phase

Product Code. 10134741 Shop All Macherey-Nagel Products
Change view
Click to view available options
Quantity:
10 g
100 g
Particle Size:
5 μm
7 μm
10 μm
Pore Size:
100 Å
1000 Å
300 Å
60 Å
Unit Size:
100g
10g
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Particle Size Pore Size unitSize
10134741 10 g 10 μm 60 Å 10g
10728232 100 g 10 μm 100 Å 100g
10699561 100 g 10 μm 60 Å 100g
10470882 100 g 5 μm 100 Å 100g
10337961 100 g 5 μm 60 Å 100g
10206651 100 g 7 μm 100 Å 100g
10431842 100 g 7 μm 60 Å 100g
10388481 100 g 7 μm 300 Å 100g
10398051 100 g 7 μm 1000 Å 100g
10012651 10 g 10 μm 100 Å 10g
10072631 10 g 5 μm 100 Å 10g
10327961 10 g 5 μm 60 Å 10g
10546301 10 g 7 μm 100 Å 10g
10062751 10 g 7 μm 1000 Å 10g
10378481 10 g 7 μm 300 Å 10g
10585771 10 g 7 μm 60 Å 10g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 10134741 Supplier Macherey-Nagel™ Supplier No. 711020.10

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.