missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Polygoprep™ 60 to 30 NH2
£161.00 - £1260.00
Specifications
Pore Size | 60 Å |
---|---|
Technique | Liquid Chromatography |
pH | 2 to 8 |
Sorbent | POLYGOPREP NH2 |
Surface Area (Metric) | 350 m2/g |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10388051
|
Macherey-Nagel™
711013.1000 |
1 kg |
£1260.00
1000g |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
10236361
|
Macherey-Nagel™
711014.100 |
0.1 kg |
£161.00
100g |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
Specifications
60 Å | |
2 to 8 | |
350 m2/g | |
Silica |
Liquid Chromatography | |
POLYGOPREP NH2 | |
Polygoprep | |
Liquid Chromatography |