missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Polygoprep™ 60 to 20 CN

Product Code. 10698791 Shop All Macherey-Nagel Products
Change view
Click to view available options
Quantity:
0.1 kg
1 kg
Unit Size:
1000g
100g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
10698791 0.1 kg 100g
10174641 1 kg 1000g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10698791 Supplier Macherey-Nagel™ Supplier No. 711016.100

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Particle Size 15 to 25 μm
Pore Size 60 Å
Stationary Phase POLYGOPREP 60 to 20
Technique Liquid Chromatography
pH 2 to 8
Quantity 0.1 kg
Sorbent POLYGOPREP CN
Surface Area (Metric) 350 m2/g
Type Polygoprep
Material Silica
For Use With (Application) Liquid Chromatography
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.