missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Polygoprep™ 60 to 20 C8
£170.00 - £1260.00
Specifications
Particle Size | 10 to 15 μm |
---|---|
Pore Size | 60 Å |
Stationary Phase | POLYGOPREP 60 to 20 |
Technique | Liquid Chromatography |
pH | 2 to 8 |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10125171
|
Macherey-Nagel™
711008.100 |
100 g |
£170.00
100g |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
10575771
|
Macherey-Nagel™
711008.1000 |
1 kg |
£1260.00
1000g |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
Specifications
10 to 15 μm | |
POLYGOPREP 60 to 20 | |
2 to 8 | |
350 m2/g | |
Silica |
60 Å | |
Liquid Chromatography | |
POLYGOPREP C8 | |
Polygoprep | |
Liquid Chromatography |