missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Polygoprep™ 60 to 130 C18
£146.00 - £1115.00
Specifications
Particle Size | 63 to 200 μm |
---|---|
Pore Size | 60 Å |
Stationary Phase | POLYGOPREP 60 to 130 |
Technique | Liquid Chromatography |
pH | 2 to 8 |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10420692
|
Macherey-Nagel™
711590.100 |
0.1 kg |
£146.00
100g |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
10430692
|
Macherey-Nagel™
711590.1000 |
1 kg |
£1115.00
1000g |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
Specifications
63 to 200 μm | |
POLYGOPREP 60 to 130 | |
2 to 8 | |
350 m2/g | |
Silica |
60 Å | |
Liquid Chromatography | |
POLYGOPREP C18 | |
Polygoprep | |
Liquid Chromatography |