missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Polygoprep™ 300 to 20 C4
£346.00 - £2635.00
Specifications
Particle Size | 15 to 25 μm |
---|---|
Pore Size | 300 Å |
Stationary Phase | POLYGOPREP 300 to 20 |
pH | 2 to 8 |
Sorbent | POLYGOPREP C4 |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10184831
|
Macherey-Nagel™
711023.100 |
0.1 kg |
£346.00
100g |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
10318251
|
Macherey-Nagel™
711023.1000 |
1 kg |
£2635.00
1000g |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
Specifications
15 to 25 μm | |
POLYGOPREP 300 to 20 | |
POLYGOPREP C4 | |
Liquid Chromatography |
300 Å | |
2 to 8 | |
Polygoprep |