missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Polygoprep™ 1000 to 30 C4

Product Code. 10398291 Shop All Macherey-Nagel Products
Change view
Click to view available options
Quantity:
0.1 kg
1 kg
Particle Size:
25 to 40 μm
40 to 63 μm
Unit Size:
1000g
100g
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Particle Size unitSize
10398291 0.1 kg 25 to 40 μm 100g
10650332 0.1 kg 40 to 63 μm 100g
10777842 1 kg 25 to 40 μm 1000g
10072821 1 kg 40 to 63 μm 1000g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10398291 Supplier Macherey-Nagel™ Supplier No. 711026.100

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Particle Size 25 to 40 μm
Pore Size 1000 Å
Stationary Phase POLYGOPREP 1000 to 30
pH 2 to 8
Quantity 0.1 kg
Sorbent POLYGOPREP C4
Type Polygoprep
For Use With (Application) Liquid Chromatography
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.