missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Polygoprep™ 100 to 20 C18
£170.00 - £1260.00
Specifications
Particle Size | 15 to 25 μm |
---|---|
Pore Size | 100 Å |
Stationary Phase | POLYGOPREP 100 to 20 |
Technique | Liquid Chromatography |
pH | 2 to 8 |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10659371
|
Macherey-Nagel™
711019.1000 |
1 kg |
£1260.00
1000g |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
10154691
|
Macherey-Nagel™
711019.100 |
0.1 kg |
£170.00
100g |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
Specifications
15 to 25 μm | |
POLYGOPREP 100 to 20 | |
2 to 8 | |
280 m2/g | |
Silica |
100 Å | |
Liquid Chromatography | |
POLYGOPREP C18 | |
Polygoprep | |
Liquid Chromatography |