missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ Polyethylene Wide Neck Containers

Product Code. 15201589
Click to view available options
Capacity (Metric):
2300 mL
4400 mL
Unit Size:
Pack of 36
Pack of 52

Product Code. 15201589

Brand: Kautex™ 2000083981

Only null left
Add to basket
Edge
Add to basket
  • Natural color and space saving square shape
  • With molded hand-grip for safe and convenient handling
  • Ideal for collecting, storing and transporting solid chemicals
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2300 mL
Color Natural
Diameter (Metric) Inner Neck 68.5 mm
For Use With (Application) Packaging, Dispensing, Sending Samples, Storage, Mailing
Includes Moulded hand-grip
Material HDPE
No. per Case 36
Quantity 36/Cs.
Shape Square
Height (Metric) 188 mm
Product Type Wide Mouth Container
For Use With (Equipment) Moulded Hand-Grip
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.