missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alpha Packaging™ Polyethylene Waste Sacks
Use Alpha Packaging™ Polyethylene Waste Sacks for the safe disposal of all types of laboratory waste.
£54.35 - £512.37
Product Code | Brand | Thickness (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thickness (Metric) | Price | Quantity & Availability | |||||
13152410
|
Alpha Packaging™
13152410 |
275 μm |
£430.36
Pack of 100 |
In Stock
Log in to see stock. |
|||||
13172410
|
Alpha Packaging™
13172410 |
£305.28
Pack of 200 |
In Stock
Log in to see stock. |
||||||
13102400
|
Alpha Packaging™
13102400 |
65.5 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
13142390
|
Alpha Packaging™
13142390 |
60 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
13112400
|
Alpha Packaging™
13112400 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||||
13142400
|
Alpha Packaging™
13142400 |
100 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Polypropylene
- Various thicknesses
- Laboratory waste disposal
Specifications
Waste Sack | |
Single-use | |
Polyethylene |