missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ark Plas Products™ Polyethylene Tubing
Click to view available options
Diameter (Metric) Inner:
1.5 mm
4.8 mm
6.4 mm
Unit Size:
30m
Description
Ark Plas tubing is available in a wide range of chemical and physical characteristics to fit most any application, dependably and economically.
- Standard tubing is shipped bulk on cardboard spools
- Manufactured in almost every increment from 1/16 to 3/8 in. I.D.
- Metric sized tubing is also available from 2.5 to 6.5mm I.D.
- Colors include Natural, Opaque Black, Blue, Red, Green, Yellow and White; and Transparent Blue, Red, Green and Yellow
Specifications
Specifications
| Diameter (Metric) Inner | 4.8 mm |
| Material | Polyethylene |
| Diameter (Metric) Outer | 6.4 mm |
| Thickness (Metric) | 0.76 mm |
| Packaging Quantity | 1 Each |
| Color | Natural |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction