missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyethylene Tags
Polyethylene Tags for the M610, BMP61, and M611 Thermal Transfer Portable Printers.
Brand: Brady™ 173984
Additional Details : Weight : 0.04400kg
Description
- Tags for the M610, BMP61, M611 Thermal Transfer Portable Printers.
- Please Note: This material is UL and CSA approved with its respective ribbon.
- These parts can also be printed on the BMP™ 71 Label Printer and M710 printer provided the roll adapter (M71-ADAPT) is used.
- Multi-purpose tag that can be used for a variety of applications including identification of multi-conductor cables, inventory, equipment, lockout, safety warning repair and work-in-progress.
- Extremely tear resistant and superior cold-weather tag.
- Cross-laminated polyethylene provides extreme tear resistance and excellent cold-weather performance.
Specifications
ASTM D 1000, ASTM D 1938, ASTM G 115, ASTM G 155, RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC | |
Non-adhesive | |
Matte | |
Polyethylene | |
Non-sterile | |
1 | |
Rectangle | |
-40°C to 49°C | |
0.216 mm | |
1.969 in. | |
0.472 in. | |
12.00 mm |
Polyethylene Tags for M710, BMP71, M610, BMP61, M611 Printers | |
White | |
Label | |
Labels | |
M610,M611,M710 (with media adapter),BMP61,BMP71 (with media adapter) | |
100 Pk. | |
-40°F to +120°F | |
0.0085 in. | |
12.00 x 50.00 mm | |
50.00 mm | |
12.00 mm |