missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polyethylene Straight Connector, pack of 100
Click to view available options
Tubing Size:
3/16 in.
5/16 in.
5/32 in.
Unit Size:
Pack of 100
Description
- Adapts from a NPT male thread to a hose barb
- Barbed fittings are designed for quick and easy assembly without tools
- Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30psi)
- Available in packs of ten
Specifications
Specifications
| Description | Barb Connection |
| Autoclavable | Not Autoclavable |
| Material | HDPE |
| Tubing Size | 5/16 in. |
| Hose Barb | 5/16 in. |
| Port Size | 5/16 in. |
| Sterilization Method | Ethylene Oxide |
| Color | Translucent |
| Product Type | Straight Connector |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction