missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Conical Bottom Polystyrene Test Tubes with Bayonet Cap

Description
- Volume: 12mL
- Skirted bottom
- Dia. X Height: 16.8 x 100mm
Specifications
Specifications
| Closure Color | Blue |
| Capacity (Metric) | 12 mL |
| Length (Metric) | 100 mm |
| Material | Polystyrene |
| For Use With | Centrifugation and applications that require chemical and thermo resistant vessels. |
| Includes | Skirted bottom |
| Sterility | Sterile |
| Diameter (Metric) | 16.8 mm |
| Closure Type | Bayonet Cap |
| Product Type | Test Tube |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?