missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Polyethylene Round All Purpose Boxes

Product Code. 10372292 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
Product Code. Capacity (Metric) unitSize
10372292 1000 mL Each
10286363 250 mL Each
10382292 2000 mL Each
10780773 500 mL Each
4 options
This item is not returnable. View return policy

Product Code. 10372292

Brand: Buerkle™ 62101001

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Box for storing, packing, taking samples, sampling and transport of pastes, granules, powders, soil samples and frozen goods (-40 °C up to briefly +95 °C). Ideal use of space, can be stacked. Complete with press-in lid

  • PE, transparent
  • No crevices
  • |PE, transparent
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Closure Type Press-in Lid
Color Transparent
Material Polyethylene
Shape Round
For Use With (Application) Storing, Packing, Taking Samples, Sampling and Transport of Pastes, Granules, Powders, Soil Samples and Frozen Goods (-40°C up to Briefly +95°C)
Includes Press-In Lid
Product Type Multi-Purpose Box
Height (Metric) 110 mm
Diameter (Metric) Outer 136 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.