missing translation for 'onlineSavingsMsg'
Learn More

Alfa Aesar™ Polyethylene rod, Low Density, 6.35mm (0.25 in.) dia.

Brand:  Alfa Aesar™ 045158.BV

Code : NEW

Additional Details : Weight : 0.01000kg

Quantity 30cm

Product Code. 15466785

  • £5.40 / 30cm


Estimated Shipment date
from Supplier 08-05-2018
Add to basket

Specifications

Specifications

Polyethylene rod
Rod
30cm
Low Density, 6.35mm (0.25 in.) dia.
Odorless
Videos
SDS