missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Thermowell™ GOLD PCR consist of five product groups: 0.2mL and 0.5mL individual PCR tubes, 1 x 8 0.2mL tube strips and caps (including optically clear flat cap strips for RT-PCR), 96 well polypropylene PCR plates, 384 well polypropylene PCR microplates, and sealers for PCR reaction vessels. Each group features a variety of formats to ensure compatibility with thermocycling and sequencing instrumentation, application requirements and user preferences.
- Tubes and plates feature ultra thin and uniform wall thickness
- Longer cap flanges on tubes and strips
- Full skirt, half skirt and elevated skirt formats for 96 well plates
- Optically clear 1 x 8 flat cap strips and tape
- Certified RNase/DNase free For PCR* and quantitative real-time PCR
Specifications
Specifications
| Material | Polyethylene |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| No. per Case | 100 Each |
| No. per Pack | 100 Each |
| Product Type | PCR Microplate Sealing Tape |
| Certified RNase/DNase-free | Yes |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?