missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pal International™ Deluxe Smooth Sole Fabric Overshoes
Designed for a better fit and improved comfort. Pal International™ Deluxe Smooth Sole Fabric Overshoes are especially suitable for labarotories or for visitors to hygienic manufacturing sites.
£95.95 - £135.00
Specifications
Color | White |
---|---|
Heel Style | Elasticated ankle |
Material | Polypropylene |
Size | Universal |
Sole Features | Smooth |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12943071
|
Pal International™
N68110 |
White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12963071
|
Pal International™
N68110CN |
White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Manufactured from strong and durable non-woven polypropylene.
- Higher spec overshoe designed for a better fit and improved comfort.
- Especially suitable for more sensitive areas such as labarotories or for visitors to hygienic manufacturing sites.
- Embossed sole gives extra grip and durability.
- Elasticized band for easy wear and removal
- DIsposable
- One size fits all.
- Package of 200
Specifications
White | |
Polypropylene | |
Smooth |
Elasticated ankle | |
Universal | |
Overshoe |