missing translation for 'onlineSavingsMsg'
Learn More

Neville and More™ Polyethylene Omni Bottle

Product Code. 11316884
Click to view available options
Capacity (Metric):
3000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11316884

Brand: Neville and More™ 100033000EEWTSWC

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

HDPE Omnijar that includes 100mm white smooth cap and polypropylene closure with EPE liner.

  • Polypropylene closure
  • EPE Liner
  • Large heavy walled bottles
  • Fitted white polypropylene closure
  • Tamper evident vistop closure

Specifications

Capacity (Metric) 3000 mL
For Use With (Application) Packaging liquids or powders
Material HDPE
Mouth Wide
Height (Metric) 252 mm
Product Type Omni Bottle
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.