missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ Polyethylene Narrow Neck Bottles without Cap
Click to view available options
Capacity:
250 mL
1000 mL
Description
- Without shoulders that restrict flow
- Graduated for use as rough measures
- Can be secured using shoulder and cap tag to avoid sample contamination
Specifications
Capacity | 250 mL |
Product Type | Narrow Neck Bottle without Cap |
Certification Parameters | DIN 13316 and 168 |
For Use With (Application) | Water and oils |
Material | Polyethylene |
Neck ID (Metric) | 19mm |
Product Line | Bottle |
Graduations | 25mL |
Graduated | Yes |
Mouth | Narrow |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'