missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Scienceware™ Narrow Mouth Polyethylene Wash Bottle

Product Code. 11704446 Shop All SP Scienceware Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
Unit Size:
Pack of 12
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11704446 250 mL Pack of 12
11714446 500 mL Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11704446 Supplier Bel-Art™ Scienceware™ Supplier No. F116180008

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Low-density polyethylene wash bottles offer different colors of polypropylene closures for quick, at-a-glance identification of contents

Specifications

Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Natural
Includes Natural Polypropylene Cap
Material Polyethylene
Quantity 12Pack
Sterility Non-sterile
Closure Color Natural
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Narrow
Shape Cylindrical
Product Type Wash Bottle
Chemical Label Unlabeled
Closure Material Polypropylene
Closure Size 28 mm
Closure Type Natural Polypropylene Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.