missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alfa Aesar™ Polyethylene, high density
Click to view available options
Quantity:
250 g
1 kg
Specifications
Physical Form | Pellets |
Density | 0.95 g/mL |
Merck Index | 14,7567 |
Solubility Information | Insoluble in water. Soluble in (above 80°C) aliphatic,aromatic and cycloaliphatic hydrocarbons |
Quantity | 250 g |
Odor | Odorless |
Refractive Index | 1.54 |
Chemical Name or Material | Polyethylene, High density |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'