missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Policeman is reinforced with a 1/4 in. (6 mm) steel rod to provide added strength.
- Enclosed in polyethylene for excellent chemical resistance.
- Tapered, flat end measures 1 in. (2.5 cm) L x 1 in. (2.5 cm) W.
- Temperature range is -58°F to +176°F (-50°C to +80°C).
Specifications
Specifications
| Quantity | 6 Pk. |
| Sterility | Sterile |
| Shape | Tapered Flat End |
| Product Type | Stirring Rod |
| Length (English) Blade | 1 in. |
| Length (English) | 8 in. |
| Length (Metric) Blade | 25.4 mm |
| Width (English) Blade | 1 in. |
| Width (Metric) Blade | 25.4 mm |
| Dimensions (L x W) | Blade: 25.4 x 25.4 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?