missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Polyethylene-HD Large Funnel

Product Code. 10796821
Click to view available options
Diameter (Metric) Stem:
37 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10796821

Brand: VITLAB™ 42393

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Bottle and decant liquids using the Vitlab™ Polyethelene-HD Large Funnel, Its angle is practical for hanging in the lab.

  • Transparent
  • Rapid flow due to a steep 60° angle
  • Practical handle for hanging
  • Suitable for filling large amounts of liquids

Specifications

Diameter (Metric)Top 430mm
Capacity (Metric) 1750 mL
Diameter (Metric) Stem 37 mm
Material HDPE
Angle 60°
Quantity 1/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.