missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ Series 300 Graduated Narrow Neck Bottles
Click to view available options
Capacity (Metric):
50 mL
125 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Pack of 10
Pack of 40
Pack of 400
Pack of 600
Pack of 80
Description
Feature double-sealing with insert cap to ensure tightness.
- Made from polyethylene
- Sloping shoulders reduce tendency for residue deposits
- No leaking with easy-grip cap
- Tagging points on shoulder and cap ensure tamper-proof closure
- Suitable for storing food stuff
Specifications
Specifications
| Capacity (Metric) | 125 mL |
| Diameter (Metric) Inner Neck | 18.5 mm |
| Material | LDPE |
| Graduations | 20 mL |
| Certifications/Compliance | EC 1935/2004, EC 10/2011 |
| Graduated | Yes |
| Mouth | Narrow |
| Height (Metric) | 107 mm |
| Product Type | Narrow Mouth Bottle |
| Closure Type | Insert Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction