missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polyethylene Feed Tube for Automatic Titrating Burette
For use with Buerkle™ Automatic Titrating Burette
Brand: Buerkle™
6.84 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- Spare Feed Tube for Buerkle™ Automatic Titrating Burette
- Polyethylene
- 6mm dia.
Specifications
6 mm dia. Feed tube | |
6 mm | |
Polyethylene |
Transparent | |
Automatic Titrating Burette | |
Feed Tube |