missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polyethylene Disc Membrane

Product Code. 12647785
Change view
Click to view available options
Diameter (Metric):
45 mm
55 mm
70 mm
80 mm
90 mm
110 mm
160 mm
240 mm
Unit Size:
Pack of 10
Product Code. Diameter (Metric) unitSize
12647785 240 mm Pack of 10
10214901 160 mm Pack of 10
12677765 110 mm Pack of 10
10001051 80 mm Pack of 10
10448462 70 mm Pack of 10
10011051 90 mm Pack of 10
10673852 45 mm Pack of 10
10224851 55 mm Pack of 10
8 options
This item is not returnable. View return policy

Product Code. 12647785

Brand: Kartell™ 0084400

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These discs are made of polyethylene and have good chemical resistance. Kartell™ Polyethylene Disc Membrane is used to separate the filter paper from the funnel plate when working with a Buchner Funnel.

  • Useful interface between filter paper and perforated Buchner plate
  • Avoids clogging of filter holes

Specifications

Filter Type Screen Filter
Format Disc
Material Polyethylene
Pore Size 300 μm
For Use With (Application) Interface between filter paper and perforated Buchner plate
No. per Pack 10/Pack
Shape Circle
Diameter (Metric) 240 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.