missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ratiolab™ Polyethylene Cleanibag System
Description
- Self-adhesive strip sticks on smooth and clean surfaces
- Residue-free once removed
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Closure Type | Adhesive |
| Disposable | Single-use |
| For Use With (Application) | Waste Disposal |
| Includes | Bag with Self-adhesive Strip |
| Material | Polyethylene |
| No. per Pack | 1000 Bags/Pk. |
| Height (Metric) | 450 mm |
| Product Type | Waste Disposal Bag |
| Capacity (English) | 2.1 gal. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?