missing translation for 'onlineSavingsMsg'
Learn More

Polyethylene Barrel Tap

Product Code. 13075623
Encompass_Preferred
Change view
Click to view available options
Description:
2 in. (5.08 cm)
3/4 in. (1.905 cm)
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description Unit Size
13075623 2 in. (5.08 cm) Each
13065623 3/4 in. (1.905 cm) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13075623 Supplier Brand Not Defined Supplier No. 8160
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Two popular sized drum taps with efficient closing for safety purposes. They are particularly appropriate where containers are stored horizontally. Constructed in high density polyethylene they are resistant to a wide range of chemicals. The materials used meet FDA requirements. The 2 inch size is particularly useful for viscous liquids and for 205L drums, whereas the 3/4 inch tap fits smaller containers. In the case of the 2 inch tap, an adapter is offered which converts the BSP thread to Tri-sure for use with containers where this thread is fitted.

Specifications

Description 2 in. (5.08 cm)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.