missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bryson Packaging™ Polyethene Bags
Description
Polyethylene, resealable bags, clear or with three write-on bars for labelling. Ideal for storing stationery and sending samples etc.
Specifications
Specifications
| Closure Type | Grip Seal |
| Color | Clear |
| For Use With (Application) | Storing stationery |
| Material | Polyethylene |
| No. per Pack | 100 |
| Quantity | 100 Pack |
| Height (Metric) | 190 mm |
| Product Type | Bag |
| Width (Metric) | 75 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?